LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Garage Door Bottom, Replacement, L 216

VALUE BRAND| Zoro #: G1157387| Mfr #: 2RRT6

$75.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1157387 Mfr #: 2RRT6
Insert Type: LoopedInsert Material: PVC Vinyl
Hardware: IncludedOverall Width: 1-5/8"
Overall Length: 18 ft.Flange Width: 1-1/2"
Mounting Type: Fastened by ScrewsInsert Size: 5/16"
Item: Garage Door Bottom WeatherstripFlange Height: 1-3/16"
Stays Flexible to: -30 Degrees 'Flange Thickness: 1/4"
Insert Color: BlackFlange Material: Aluminum
Projection: 1"Country of Origin (subject to change): United States

Product Description

If you have drafts blowing through your home or business, it may be time to think about replacing your door sweep or threshold. Save money on energy bills with this garage door bottom weatherstrip from Battalion. It features a aluminum flange for the best contact to a door or cabinet. It includes a projection of 1". The flange is 1-3/16" tall, 1-3/16" wide, and 1/4" thick. It has a black, pvc vinyl insert. The hardware is included. It stays flexible to -30 Degrees '. A fastened by screws mounting allows for utmost usability.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.