Garage Door Bottom, Replacement, L216

BATTALION| Zoro #: G0346281| Mfr #: 2RRT8

$28.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0346281 Mfr #: 2RRT8
Item: Replacement Garage WeatherstripInsert Material: PVC Vinyl
Hardware: Not includedStays Flexible to: -30 Degrees '
Insert Color: BlackProjection: 1"
Insert Type: LoopedOverall Width: 2-5/8"
Overall Length: 18 ft.Mounting Type: Fastened by Screws
Insert Size: 5/16"Country of Origin (subject to change): United States

Product Description

Replacement Garage Weatherstrip, Insert Type Looped, Insert Material PVC Vinyl, Insert Color Black, Insert Size 5/16 In., Overall Length 18 ft., Overall Width 2-5/8 In., Stays Flexible to -30 Degrees , Projection When Installed 1 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.