LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Grab Catch, Pull-to-Open, Ball

BATTALION| Zoro #: G0494785| Mfr #: 1VZX9

$26.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494785 Mfr #: 1VZX9
Locking/Nonlocking: Non-lockingItem: Grab Catch
Catch/Latch Type: GrabCatch/Latch Width: 1/2"
Catch/Latch Depth: 2-1/3"Catch/Latch Height: 7/8"
Catch/Latch Finish: BrassCatch/Latch Material: Steel
Adjustable: YesCatch/Latch Opening Action: Pull
Country of Origin (subject to change): Taiwan

Product Description

Grab, Pull, Adjustable Yes, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Brass, Catch/Latch Height 7/8 In., Catch/Latch Width 1/2 In., Catch/Latch Depth 2-1/3 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.