Grab Catch, Pull-to-Open, Bullet, PK4

BATTALION| Zoro #: G2179204| Mfr #: 1VZX1

$2.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2179204 Mfr #: 1VZX1
Locking/Nonlocking: Non-lockingItem: Grab Catch
Catch/Latch Width: 1/2"Catch/Latch Depth: 1/2"
Catch/Latch Height: 3/8"Catch/Latch Finish: Brass
Catch/Latch Material: SteelAdjustable: No
Catch/Latch Opening Action: PullCatch/Latch Type: Grab
Country of Origin (subject to change): Taiwan

Product Description

Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Brass, Catch/Latch Height 3/8 In., Catch/Latch Width 1/2 In., Catch/Latch Depth 1/2 In., Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.