20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Grab Catch, Pull-to-Open, Roller

BATTALION| Zoro #: G1177075| Mfr #: 1VZW6

$14.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1177075 Mfr #: 1VZW6
Locking/Nonlocking: Non-lockingItem: Grab Catch
Catch/Latch Type: GrabCatch/Latch Width: 3/4"
Catch/Latch Depth: 2-1/4"Catch/Latch Height: 1-1/8"
Catch/Latch Finish: BrassCatch/Latch Material: Steel
Adjustable: YesCatch/Latch Opening Action: Pull
Country of Origin (subject to change): Taiwan

Product Description

Grab, Pull, Adjustable Yes, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Brass, Catch/Latch Height 1-1/8 In., Catch/Latch Width 3/4 In., Catch/Latch Depth 2-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.