Grab Catch, Pull-to-Open, Spring, 10 lb.

BATTALION| Zoro #: G0425092| Mfr #: 1XMU3

$29.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425092 Mfr #: 1XMU3
Locking/Nonlocking: Non-lockingItem: Grab Catch
Catch/Latch Opening Action: PullCatch/Latch Type: Grab
Catch/Latch Width: 1-7/64"Catch/Latch Depth: 35/64"
Catch/Latch Height: 1-29/32"Catch/Latch Finish: Black Plastic
Catch/Latch Material: PlasticAdjustable: No
Country of Origin (subject to change): United States

Product Description

Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 1-29/32 In., Catch/Latch Width 1-7/64 In., Catch/Latch Depth 35/64 In., Pull Force 10 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.