Grab Catch, Pull-to-Open, Spring, 4 lb.

BATTALION| Zoro #: G0279806| Mfr #: 1VZV7

$3.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0279806 Mfr #: 1VZV7
Locking/Nonlocking: Non-lockingItem: Grab Catch
Catch/Latch Opening Action: PullCatch/Latch Type: Grab
Catch/Latch Width: 1-3/32"Catch/Latch Depth: 3/4"
Catch/Latch Height: 1-7/16"Catch/Latch Finish: Zinc
Catch/Latch Material: SteelAdjustable: No
Country of Origin (subject to change): Taiwan

Product Description

Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 1-7/16 In., Catch/Latch Width 1-3/32 In., Catch/Latch Depth 3/4 In., Pull Force 4 lb.

Product Reviews

Save 15%. Sign up for Z-mail.