20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Guide, Door, Double

BATTALION| Zoro #: G0344513| Mfr #: 4PE70

$58.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344513 Mfr #: 4PE70
Construction: SteelMaterial: Steel
Mounting: FloorIncludes: Hardware
Item: Double Door Floor GuideType: Up to 3" Thick
Finish: Bright ZincLength (In.): 8
Height (In.): 8-3/8Width (In.): 4-1/2
Depth (In.): 1-1/2Hardware: Included
Country of Origin (subject to change): China

Product Description

Double Door Guide, Size 8 3/8 x 4 1/2 Inches, Finish US2C-Bright Zinc, For Use With Doors Up to 3 Inches Thick, Application Sliding Doors, Construction Steel, Floor Mounting, Height 1 1/2 Inches, Length 8 3/8 Inches

Product Reviews

Save 15%. Sign up for Z-mail.