20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Handle Pull, Brass, PK5

BATTALION| Zoro #: G2347886| Mfr #: 1XNW7

$7.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2347886 Mfr #: 1XNW7
Load Rated (Y/N): NFinish: Antique Brass
Hardware: IncludedOverall Width: 9/16"
Material: ZincColor: Brass
Mounting Type: Threaded HolesItem: Pull Handle
Country of Origin (subject to change): Taiwan

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Antique Brass, Overall Width 9/16 In., Brass, Hardware Included, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews