Handle Pull, Nickel, PK5

BATTALION| Zoro #: G2054342| Mfr #: 1XNW4

$21.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2054342 Mfr #: 1XNW4
Load Rated (Y/N): NHardware: Included
Item: Pull HandleMounting Type: Threaded Holes
Material: ZincOverall Width: 5/8"
Finish: Brushed NickelColor: Silver
Country of Origin (subject to change): Taiwan

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Brushed Nickel, Overall Width 5/8 In., Silver, Hardware Included, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.