20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hang Badge Holder, PK5

VALUE BRAND| Zoro #: G0000314| Mfr #: 2XKF3

$5.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000314 Mfr #: 2XKF3
Legend: BLANKWidth: 2-1/4"
Type: VerticalMaterial: Vinyl
Length: 4-1/8"Item: Hang Badge Holder
Color: ClearCountry of Origin (subject to change): China

Product Description

Hang Badge Holder, Type Vertical, Material Vinyl, Color Clear, Length 4-1/8 In, Width 2 1/4 In, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.