15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Hang Badge Holder, PK5

BATTALION| Zoro #: G0000323| Mfr #: 2XKF4

$7.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000323 Mfr #: 2XKF4
Includes: -Item: Hang Badge Holder
Legend: BlankFor Use With: -
Material: VinylExpiration Time: -
Color: ClearBattery: -
Width: 3-1/2"Type: Horizontal
Length: 3-3/4"Country of Origin (subject to change): China

Product Description

Hang Badge Holder, Type Horizontal, Material Vinyl, Color Clear, Length 3-3/4 In, Width 3 1/2 In, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.