Hanger, Door, Track

VALUE BRAND| Zoro #: G1596935| Mfr #: 4PE56

$12.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596935 Mfr #: 4PE56
Includes: HardwareHardware: Included
Construction: SteelWidth (In.): 2-1/4
Number of Wheels: 4Type: Sliding Door Box Rail
Max. Weight (Lb.): 450Material: steel
Bearings: BallLength (In.): 4-5/8
Max. Wheel Dia. (In.): 2-1/8Item: Apron Bracket
Height (In.): 8-3/8Finish: Bright Zinc
Country of Origin (subject to change): China

Product Description

Hinged Door Track Hanger, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing up to 450 Pounds, Application Sliding Doors, Ball Bearing, Wheel Diameter 2 1/8 Inches, Number of Wheels 2, Height 5 1/2 Inches, Width 3 1/4 Inches, Construction Steel, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.