Hanger, Door, Track

BATTALION| Zoro #: G1834445| Mfr #: 4PE57

$21.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1834445 Mfr #: 4PE57
Construction: SteelMaterial: Steel
Max. Wheel Dia. (In.): 2-1/8Item: 2-Wheel Bracket
Type: Sliding Door Box RailMax. Weight (Lb.): 450
Finish: Bright ZincLength (In.): 4-5/8
Height (In.): 4Width (In.): 1-17/32
Bearings: NylonHardware: Included
Includes: HardwareNumber of Wheels: 4
Country of Origin (subject to change): China

Product Description

Door Track Hanger, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing up to 450 Pounds, Application Sliding Doors, Nylon Bearing, Wheel Diameter 2 1/8 Inches, Number of Wheels 4, Height 4 3/4 Inches, Width 4 5/8 Inches, Construction Steel, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.