Hanger, Door, Track

VALUE BRAND| Zoro #: G1126027| Mfr #: 4PE61

$14.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1126027 Mfr #: 4PE61
Includes: HardwareFinish: Bright Zinc
Hardware: IncludedConstruction: Steel
Width (In.): 2-3/8Type: Sliding Door Box Rail
Material: steelLength (In.): 4-5/8
Max. Weight (Lb.): 450Item: Heavy-Duty Apron Bracket
Number of Wheels: 4Bearings: Nylon
Height (In.): 8-3/4Max. Wheel Dia. (In.): 2-1/8
Country of Origin (subject to change): China

Product Description

Door Track Hanger, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing up to 450 Pounds, Application Sliding Doors, Nylon Bearing, Wheel Diameter 2 1/8 Inches, Number of Wheels 2, Height 5 1/2 Inches, Width 3 Inches, Construction Steel, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.