LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hanger, Replacement, Zinc, 4 Wheels

BATTALION| Zoro #: G0436746| Mfr #: 1RBL8

$22.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0436746 Mfr #: 1RBL8
Material: steelMax. Wheel Dia. (In.): 1
Bearings: NylonItem: Replacement Door Hanger
Max. Weight (Lb.): 150Finish: zinc
Length (In.): 3-23/32Height (In.): 2-3/8
Width (In.): 1-1/16Number of Wheels: 4
Hardware: Not includedCountry of Origin (subject to change): China

Product Description

Hanger, Type Replacement, Material Steel, Zinc Finish, Max Wheel Dia 1 In, Bearings Nylon, Number of Wheels 4

Product Reviews

Save 15%. Sign up for Z-mail.