Hanger, Replacement, Zinc, 8 Wheels

BATTALION| Zoro #: G2438606| Mfr #: 1RBN8

$63.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2438606 Mfr #: 1RBN8
Material: SteelMax. Wheel Dia. (In.): 1
Bearings: BallItem: Replacement Door Hanger
Max. Weight (Lb.): 250Finish: Zinc
Length (In.): 3-23/32Height (In.): 2-3/8
Width (In.): 1-1/16Number of Wheels: 8
Hardware: Not IncludedCountry of Origin (subject to change): China

Product Description

Replacement Door Hanger, Max. Weight (Lb.) 250, Material Steel, Zinc Finish, Length (In.) 3-23/32, Height (In.) 2-3/8, Width (In.) 1-1/16, Max. Wheel Dia. (In.) 1, Ball Bearings, Number of Wheels 8, Hardware Not Included, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.