20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

High Security Template, Full Mortise

VALUE BRAND| Zoro #: G0253836| Mfr #: 4PA25

$110.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253836 Mfr #: 4PA25
Item: Butt HingePin Dia.: 5/16"
Bearing Type: ConcealedRange of Motion: 180 Degrees
Corners: SquareOrientation: Non Handed
Hardware: IncludedRequired Door Thickness: 3/16"
Frame Leaf Height: 4-1/2"Pin Type: Nonremovable
Finish: Satin Stainless SteelFrame Leaf Thickness: 0.196"
Mounting: Full MortiseDoor Leaf Thickness: 0.196''
Pin Material: SteelLigature Resistant: No
Holes per Leaf: 4Frame Leaf Width: 4-1/2"
Material: stainless steelDoor Leaf Height: 4-1/2"
Door Leaf Width: 4-1/2"Country of Origin (subject to change): China

Product Description

High Security Template Hinge, Stainless Steel Material, Satin Stainless Steel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 4-1/2 In. Frame Leaf Height, 4-1/2 In. Frame Leaf Width, 0.196'' Door Leaf Thickness, 0.196'' Frame Leaf Thickness, 3/16 In. Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.