High Traffic Hinge, Full Surface, 4-1/2 In

BATTALION| Zoro #: G2140722| Mfr #: 4PA53

$34.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2140722 Mfr #: 4PA53
Pin Material: SteelPin Type: Nonremovable
Hardware: IncludedDoor Leaf Width: 4-1/2"
Ligature Resistant: NoOrientation: Non Handed
Material: SteelFrame Leaf Height: 4-1/2"
Item: Butt HingeHoles per Leaf: 3
Frame Leaf Thickness: 0.134"Mounting: Full Surface
Pin Dia.: 21/64"Door Leaf Height: 4-1/2"
Bearing Type: BallCorners: Square
Door Leaf Thickness: 0.134"Frame Leaf Width: 4-1/2"
Country of Origin (subject to change): China

Product Description

High Traffic Hinge, Steel Material, With Holes, 3 Holes per Leaf, No Ligature Resistant, 4-1/2 In. Frame Leaf Height, 4-1/2 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 21/64 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.