JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

High Traffic Hinge, Half Surface

VALUE BRAND| Zoro #: G0888781| Mfr #: 4PA21

$21.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0888781 Mfr #: 4PA21
Frame Leaf Thickness: 0.134"Mounting: Half Surface
Door Leaf Thickness: 0.134"Ligature Resistant: No
Holes per Leaf: 3 and 4Frame Leaf Width: 4-1/2"
Material: steelDoor Leaf Width: 4-1/2"
Item: Butt HingeFinish: Satin Chrome
Pin Dia.: 5/16"Bearing Type: Ball
Range of Motion: 180 DegreesPin Material: Steel
Corners: SquareOrientation: Non Handed
Door Leaf Height: 4-1/2"Hardware: Included
Frame Leaf Height: 4-1/2"Pin Type: Nonremovable
Country of Origin (subject to change): China

Product Description

High Traffic Hinge, Steel Material, Satin Chrome Finish, With Holes, 3 and 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 4-1/2 In. Frame Leaf Height, 4-1/2 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Half Surface Mounting, 5/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.