Hinge, 4 1/2 X 3 1/2 In

VALUE BRAND| Zoro #: G2304267| Mfr #: 4PA52

$22.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304267 Mfr #: 4PA52
Ligature Resistant: NoFrame Leaf Width: 3-1/2"
Door Leaf Width: 3-1/2"Finish: Satin Chrome
Pin Dia.: 21/64"Range of Motion: 180 Degrees
Corners: SquareHoles per Leaf: 4
Orientation: Non HandedMaterial: steel
Door Leaf Height: 4-1/2"Item: Swing Clear Hinge
Frame Leaf Height: 4-1/2"Pin Type: Nonremovable
Frame Leaf Thickness: 0.180"Door Leaf Thickness: 0.180"
Country of Origin (subject to change): China

Product Description

Swing Clear Hinge, Steel Material, Satin Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.180 In. Door Leaf Thickness, 0.180 In. Frame Leaf Thickness, Square Corners, 21/64 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.