JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hinge, 5 X 6 In

VALUE BRAND| Zoro #: G1200647| Mfr #: 4PA27

$83.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200647 Mfr #: 4PA27
Frame Leaf Width: 6"Material: steel
Required Door Thickness: 3/8"Door Leaf Width: 6"
Item: Butt HingePin Dia.: 21/64"
Bearing Type: BallCorners: Square
Orientation: Non HandedDoor Leaf Height: 5"
Hardware: Not IncludedFrame Leaf Height: 5"
Pin Type: NonremovableFrame Leaf Thickness: 0.375"
Mounting: Half SurfaceDoor Leaf Thickness: 0.375"
Load Capacity: 2000.0 lb.Ligature Resistant: No
Holes per Leaf: 0Country of Origin (subject to change): China

Product Description

Load-Rated Template Hinge, Steel Material, 2000.0 lb. Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 0.375 In. Door Leaf Thickness, 0.375 In. Frame Leaf Thickness, 3/8 In. Required Door Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Half Surface Mounting, 21/64 In. Pin Dia., Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.