Hinge, Full Mortise, Ball Bearing, PK2

BATTALION| Zoro #: G1345592| Mfr #: 1WBB6

$17.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1345592 Mfr #: 1WBB6
Ligature Resistant: NoOrientation: Non Handed
Item: Butt HingeDoor Leaf Height: 4"
Pin Type: RemovableFrame Leaf Height: 4"
Frame Leaf Thickness: 0.130"Mounting: Full Mortise
Door Leaf Thickness: 0.130"Holes per Leaf: 4
Overall Knuckle Height: 5"Material: Steel
Frame Leaf Width: 4"Bearing Type: Ball
Door Leaf Width: 4"Pin Dia.: 11/32"
Range of Motion: 180 DegreesCorners: Rounded
Finish: Satin NickelHardware: Not Included
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Satin Nickel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.130 In. Door Leaf Thickness, 0.130 In. Frame Leaf Thickness, Ball Bearing Type, Rounded Corners, Not Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 11/32 In. Pin Dia., Removable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews