Hinge, Full Mortise, Ball Bearing, PK3

BATTALION| Zoro #: G0574743| Mfr #: 1WAY9

$61.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574743 Mfr #: 1WAY9
Ligature Resistant: NoPin Type: Removable
Hardware: IncludedOrientation: Non Handed
Material: steelOverall Knuckle Height: 5"
Item: Butt HingeHoles per Leaf: 4
Mounting: Full MortisePin Dia.: 11/32"
Range of Motion: 180 DegreesBearing Type: Ball
Frame Leaf Width: 4-1/2"Door Leaf Width: 4-1/2"
Corners: SquareFinish: Chrome
Door Leaf Height: 4-1/2"Frame Leaf Height: 4-1/2"
Frame Leaf Thickness: 0.130"Door Leaf Thickness: 0.130"
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.130 In. Door Leaf Thickness, 0.130 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 11/32 In. Pin Dia., Removable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews