Hinge, Full Mortise, Plain Bearing, PK3

BATTALION| Zoro #: G1278697| Mfr #: 1WAG6

$23.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1278697 Mfr #: 1WAG6
Pin Dia.: 5/16"Item: Butt Hinge
Bearing Type: PlainLigature Resistant: No
Door Leaf Height: 4-1/2"Frame Leaf Height: 4-1/2"
Corners: SquareHoles per Leaf: 4
Pin Type: RemovableDoor Leaf Width: 4-1/2"
Mounting: Full MortiseRange of Motion: 180 Degrees
Material: steelFrame Leaf Width: 4-1/2"
Overall Knuckle Height: 5"Orientation: Non Handed
Frame Leaf Thickness: 0.130"Door Leaf Thickness: 0.130"
Hardware: Not IncludedFinish: Antique Brass
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Antique Brass Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.130 In. Door Leaf Thickness, 0.130 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 5/16 In. Pin Dia., Removable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.