Hinge, Full Surface, Blk, 1.5 x1.5 In

BATTALION| Zoro #: G0792766| Mfr #: 1XLY2

$25.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792766 Mfr #: 1XLY2
Hardware: Not IncludedMaterial: Zinc
Range of Motion: 180 DegreesItem: Butt Hinge
Corners: RoundedFrame Leaf Thickness: 0.234"
Orientation: Non HandedLigature Resistant: No
Overall Knuckle Height: 7/16"Mounting: Full Surface
Pin Type: NonremovableDoor Leaf Thickness: 0.234"
Holes per Leaf: 2Frame Leaf Width: 1-1/2"
Door Leaf Width: 1-1/2"Finish: Black Enamel
Bearing Type: PlainPin Dia.: 3/16"
Door Leaf Height: 1-1/2"Frame Leaf Height: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Butt Hinge, Zinc Material, Black Enamel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.234 In. Door Leaf Thickness, 0.234 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, Full Surface Mounting, 7/16 In. Overall Knuckle Height, 3/16 In. Pin Dia., Nonremovable Pin Type

Product Reviews