Hinge, Full Surface, Blk, 2x2 In

BATTALION| Zoro #: G0313941| Mfr #: 1XLY3

$28.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0313941 Mfr #: 1XLY3
Ligature Resistant: NoPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: ZincOverall Knuckle Height: 7/16"
Item: Butt HingeHoles per Leaf: 2
Mounting: Full SurfaceRange of Motion: 180 Degrees
Corners: RoundedDoor Leaf Thickness: 0.234"
Frame Leaf Thickness: 0.234"Door Leaf Height: 2"
Frame Leaf Height: 2"Frame Leaf Width: 2"
Door Leaf Width: 2"Finish: Black Powder Coat
Bearing Type: PinCountry of Origin (subject to change): United States

Product Description

Butt Hinge, Zinc Material, Black Powder Coated Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.234 In. Door Leaf Thickness, 0.234 In. Frame Leaf Thickness, Pin Bearing Type, Rounded Corners, Not Included Hardware, Full Surface Mounting, 7/16 In. Overall Knuckle Height, Nonremovable Pin Type

Product Reviews