Hinge, Full Surface, Plain Bearing, Zinc

BATTALION| Zoro #: G1014361| Mfr #: 1VZU5

$33.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014361 Mfr #: 1VZU5
Item: Pivot HingeMaterial: Steel
Finish: ZincPin Dia.: 3/8"
Range of Motion: 180 DegreesHoles per Leaf: 4
Pin Type: RemovableCorners: Square
Ligature Resistant: NoFrame Leaf Width: 4-1/2"
Door Leaf Width: 4-1/2"Orientation: Right Handed
Door Leaf Height: 6-1/2"Hardware: Included
Frame Leaf Height: 6-1/2"Frame Leaf Thickness: 0.190"
Pin Material: SteelDoor Leaf Thickness: 0.190"
Required Door Thickness: 1-3/8"Country of Origin (subject to change): China

Product Description

Hinge, Commercial, Bearing Type Plain, Material Steel, Finish Zinc, Height 3-1/2 In., Width 3-1/2 In., Spacing 6-1/4 In., Pin Dia. 3/8 In., Door Thickness 1-3/8 In., Range of Motion 180, Thickness 0.190 In., Holes per Leaf 4, Pin Type Removable, Corners Square, With Holes, Leaf Thickness 0.190 In., Mounting Full Surface, Includes Hardware, For Right Hand Swing Door

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews