Hinge, Full Surface, Plain Bearing, Zinc

BATTALION| Zoro #: G1921771| Mfr #: 1VZU7

$33.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1921771 Mfr #: 1VZU7
Item: Pivot HingeMaterial: steel
Finish: zincPin Dia.: 3/8"
Range of Motion: 180 DegreesHoles per Leaf: 4
Pin Type: RemovableCorners: Square
Pin Material: SteelDoor Leaf Thickness: 0.190"
Required Door Thickness: 1-3/8"Ligature Resistant: No
Frame Leaf Width: 4-1/2"Door Leaf Width: 4-1/2"
Orientation: Left HandedDoor Leaf Height: 6-1/2"
Hardware: IncludedFrame Leaf Height: 6-1/2"
Frame Leaf Thickness: 0.190"Country of Origin (subject to change): China

Product Description

Pivot Hinge, Steel Material, Zinc Finish, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 6-1/2 In. Door Leaf Height, 6-1/2 In. Frame Leaf Height, 4-1/2 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.190 In. Door Leaf Thickness, 0.190 In. Frame Leaf Thickness, 1-3/8 In. Required Door Thickness, Square Corners, Included Hardware, 3/8 In. Pin Dia., Steel Pin Material, Removable Pin Type

Product Reviews