Hinge, Half Mortise, 4.5 x 3.5 x 0.180 In

VALUE BRAND| Zoro #: G0463784| Mfr #: 4PA24

$17.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0463784 Mfr #: 4PA24
Frame Leaf Width: 3-1/2"Material: steel
Door Leaf Width: 3-1/2"Item: Butt Hinge
Bearing Type: BallCorners: Square
Orientation: Non HandedDoor Leaf Height: 4-1/2"
Hardware: Not IncludedFrame Leaf Height: 4-1/2"
Pin Type: NonremovableFrame Leaf Thickness: 0.140"
Mounting: Half MortiseDoor Leaf Thickness: 0.140"
Ligature Resistant: NoHoles per Leaf: 3 and 4
Country of Origin (subject to change): China

Product Description

High Traffic Hinge, Steel Material, With Holes, 3 and 4 Holes per Leaf, No Ligature Resistant, 0.140 In. Door Leaf Thickness, 0.140 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Half Mortise Mounting, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.