Shop Alternate Products
This Product is Discontinued
Zoro Select
Hinge Hasp, Stainless Steel, 7-1/2 In. L (Discontinued)
Mfr # 1XMT4
Zoro # G0426167
This Product is Discontinued
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Stainless Steel
- Hasp Finish Stainless Steel
- Hasp Length 7 1/2 in