Hinge, Non Template, 1 7/16 X 31/2 In

VALUE BRAND| Zoro #: G1124681| Mfr #: 3HTV8

$2.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1124681 Mfr #: 3HTV8
Holes per Leaf: 3Material: steel
Item: Butt HingeBearing Type: Plain
Frame Leaf Thickness: 0.072"Range of Motion: 270 Degrees
Door Leaf Thickness: 0.072"Corners: Square
Ligature Resistant: NoOrientation: Non Handed
Frame Leaf Width: 3-1/2"Hardware: Not Included
Door Leaf Width: 3-1/2"Pin Type: Nonremovable
Finish: zincPin Dia.: 1/8"
Mounting: Full MortiseCountry of Origin (subject to change): Taiwan

Product Description

Nontemplate Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.072 In. Door Leaf Thickness, 0.072 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 1/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.