Hinge, Non Template, 1 X 1 In

VALUE BRAND| Zoro #: G1698557| Mfr #: 3HTU3

$0.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1698557 Mfr #: 3HTU3
Finish: Gray EnamelMounting: Full Mortise
Holes per Leaf: 2Material: steel
Door Leaf Height: 1"Item: Butt Hinge
Frame Leaf Height: 1"Pin Dia.: 3/32"
Bearing Type: PlainFrame Leaf Thickness: 0.047"
Range of Motion: 270 DegreesDoor Leaf Thickness: 0.047"
Corners: SquareLigature Resistant: No
Orientation: Non HandedFrame Leaf Width: 1"
Hardware: Not IncludedDoor Leaf Width: 1"
Pin Type: NonremovableCountry of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.047 In. Door Leaf Thickness, 0.047 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 3/32 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.