Gift buying made easy: Shop Zoro.com Gift Certificates

Hinge, Non Template, 1 X 1 In

BATTALION| Zoro #: G1907841| Mfr #: 3HTW3

$0.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1907841 Mfr #: 3HTW3
Ligature Resistant: NoHardware: Not Included
Orientation: Non HandedMaterial: Steel
Item: Butt HingeMounting: Full Mortise
Range of Motion: 270 DegreesBearing Type: Plain
Corners: SquareFinish: Gray Enamel
Pin Dia.: 3/32"Holes per Leaf: 2
Pin Type: RemovableDoor Leaf Height: 1"
Frame Leaf Height: 1"Frame Leaf Thickness: 0.047"
Door Leaf Thickness: 0.047"Frame Leaf Width: 1"
Door Leaf Width: 1"Country of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.047 In. Door Leaf Thickness, 0.047 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 3/32 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews