Hinge, Non Template, 1 X 1 In

VALUE BRAND| Zoro #: G1979801| Mfr #: 3HTX4

$0.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1979801 Mfr #: 3HTX4
Frame Leaf Height: 1"Pin Type: Removable
Frame Leaf Thickness: 0.047"Mounting: Full Mortise
Door Leaf Thickness: 0.047"Ligature Resistant: No
Holes per Leaf: 2Frame Leaf Width: 1"
Material: steelDoor Leaf Width: 1"
Item: Butt HingeFinish: zinc
Pin Dia.: 3/32"Bearing Type: Plain
Range of Motion: 270 DegreesCorners: Square
Orientation: Non HandedDoor Leaf Height: 1"
Hardware: Not includedCountry of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.047 In. Door Leaf Thickness, 0.047 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 3/32 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.