FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Hinge, Non Template, 2-1/2 x 1-11/16 In

VALUE BRAND| Zoro #: G1885046| Mfr #: 3HTW6

$1.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1885046 Mfr #: 3HTW6
Pin Type: RemovableFrame Leaf Thickness: 0.055"
Door Leaf Thickness: 0.055"Mounting: Full Mortise
Ligature Resistant: NoHoles per Leaf: 3
Frame Leaf Width: 1-11/16"Material: steel
Door Leaf Width: 1-11/16"Item: Butt Hinge
Pin Dia.: 1/8"Finish: Gray Enamel
Range of Motion: 270 DegreesBearing Type: Plain
Corners: SquareOrientation: Non Handed
Door Leaf Height: 2-1/2"Hardware: Not included
Frame Leaf Height: 2-1/2"Country of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.055 In. Door Leaf Thickness, 0.055 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 1/8 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews