LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hinge, Non Template, 2 X 2 In

VALUE BRAND| Zoro #: G0799154| Mfr #: 3HTW5

$1.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799154 Mfr #: 3HTW5
Door Leaf Thickness: 0.080"Ligature Resistant: No
Holes per Leaf: 2Frame Leaf Width: 2"
Material: steelDoor Leaf Width: 2"
Item: Butt HingeFinish: Gray Enamel
Pin Dia.: 3/16"Bearing Type: Plain
Range of Motion: 270 DegreesCorners: Square
Orientation: Non HandedDoor Leaf Height: 2"
Hardware: Not includedFrame Leaf Height: 2"
Pin Type: RemovableFrame Leaf Thickness: 0.080"
Mounting: Full MortiseCountry of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.080 In. Door Leaf Thickness, 0.080 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 3/16 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.