Hinge, Non Template, 21/2 X 1 11/16 In

BATTALION| Zoro #: G0990787| Mfr #: 3HTU8

$1.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990787 Mfr #: 3HTU8
Orientation: Non HandedBearing Type: Plain
Finish: Gray EnamelItem: Butt Hinge
Corners: SquareHardware: Not included
Material: steelLigature Resistant: No
Mounting: Full MortiseRange of Motion: 270 Degrees
Finish: Gray EnamelPin Dia.: 1/8"
Holes per Leaf: 3Pin Type: Nonremovable
Door Leaf Height: 2-1/2"Frame Leaf Height: 2-1/2"
Frame Leaf Thickness: 0.055"Door Leaf Thickness: 0.055"
Frame Leaf Width: 1-11/16"Door Leaf Width: 1-11/16"
Country of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.055 In. Door Leaf Thickness, 0.055 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 1/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews