Hinge, Non Template, 21/2 X 1 11/16 In

BATTALION| Zoro #: G0390056| Mfr #: 3HTW1

$1.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0390056 Mfr #: 3HTW1
Ligature Resistant: NoHardware: Not Included
Orientation: Non HandedMaterial: steel
Item: Butt HingeMounting: Full Mortise
Range of Motion: 270 DegreesBearing Type: Plain
Corners: SquareFinish: zinc
Pin Dia.: 1/8"Holes per Leaf: 3
Pin Type: NonremovableFrame Leaf Thickness: 0.055"
Door Leaf Thickness: 0.055"Frame Leaf Width: 1-11/16"
Door Leaf Width: 1-11/16"Door Leaf Height: 2-1/2"
Frame Leaf Height: 2-1/2"Country of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.055 In. Door Leaf Thickness, 0.055 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 1/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews