JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hinge, Non Template, 21/2 X 21/2 In

VALUE BRAND| Zoro #: G1718394| Mfr #: 3HTW7

$3.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718394 Mfr #: 3HTW7
Ligature Resistant: NoHoles per Leaf: 3
Frame Leaf Width: 2-1/2"Material: steel
Door Leaf Width: 2-1/2"Item: Butt Hinge
Finish: Gray EnamelPin Dia.: 7/32"
Bearing Type: PlainRange of Motion: 270 Degrees
Corners: SquareOrientation: Non Handed
Door Leaf Height: 2-1/2"Hardware: Not Included
Frame Leaf Height: 2-1/2"Pin Type: Removable
Frame Leaf Thickness: 0.090"Mounting: Full Mortise
Door Leaf Thickness: 0.090''Country of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 7/32 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.