Hinge, Non Template, 31/2 X 31/2 In

VALUE BRAND| Zoro #: G0987472| Mfr #: 3HTX1

$6.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987472 Mfr #: 3HTX1
Range of Motion: 270 DegreesBearing Type: Plain
Corners: SquareOrientation: Non Handed
Door Leaf Height: 3-1/2"Hardware: Not included
Frame Leaf Height: 3-1/2"Pin Type: Removable
Frame Leaf Thickness: 0.110"Door Leaf Thickness: 0.110"
Mounting: Full MortiseLigature Resistant: No
Holes per Leaf: 3Frame Leaf Width: 3-1/2"
Material: steelDoor Leaf Width: 3-1/2"
Item: Butt HingePin Dia.: 17/64"
Finish: Gray EnamelCountry of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.110 In. Door Leaf Thickness, 0.110 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 17/64 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews