Hinge, Non Template, 4 X 4 In

VALUE BRAND| Zoro #: G1326333| Mfr #: 3HTV4

$8.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1326333 Mfr #: 3HTV4
Range of Motion: 270 DegreesCorners: Square
Orientation: Non HandedDoor Leaf Height: 4"
Hardware: Not IncludedFrame Leaf Height: 4"
Pin Type: NonremovableFrame Leaf Thickness: 0.110"
Mounting: Full MortiseDoor Leaf Thickness: 0.110"
Ligature Resistant: NoHoles per Leaf: 4
Frame Leaf Width: 4"Material: steel
Door Leaf Width: 4"Item: Butt Hinge
Finish: Gray EnamelPin Dia.: 17/64"
Bearing Type: PlainCountry of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.110 In. Door Leaf Thickness, 0.110 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 17/64 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
Save 15%. Sign up for Z-mail.