LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hinge, Non Template, 4 X 4 In

VALUE BRAND| Zoro #: G0647114| Mfr #: 3HTY2

$8.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647114 Mfr #: 3HTY2
Ligature Resistant: NoHoles per Leaf: 4
Frame Leaf Width: 4"Material: steel
Door Leaf Width: 4"Item: Butt Hinge
Finish: zincPin Dia.: 17/64"
Bearing Type: PlainRange of Motion: 270 Degrees
Corners: SquareOrientation: Non Handed
Door Leaf Height: 4"Hardware: Not included
Frame Leaf Height: 4"Pin Type: Removable
Frame Leaf Thickness: 0.110"Mounting: Full Mortise
Door Leaf Thickness: 0.110"Country of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Zinc Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.110 In. Door Leaf Thickness, 0.110 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 17/64 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.