Hinge, Non Template, 6 X 6 In

BATTALION| Zoro #: G2080355| Mfr #: 3HTX3

$26.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2080355 Mfr #: 3HTX3
Ligature Resistant: NoHardware: Not Included
Orientation: Non HandedMaterial: Steel
Item: Butt HingeMounting: Full Mortise
Range of Motion: 270 DegreesBearing Type: Plain
Corners: SquareFinish: Gray Enamel
Pin Dia.: 3/8"Holes per Leaf: 5
Pin Type: RemovableDoor Leaf Thickness: 0.160"
Frame Leaf Width: 6"Door Leaf Width: 6"
Door Leaf Height: 6"Frame Leaf Height: 6"
Frame Leaf Thickness: 0.160"Country of Origin (subject to change): China

Product Description

Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 5 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 0.160 In. Door Leaf Thickness, 0.160 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Mortise Mounting, 3/8 In. Pin Dia., Removable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews