Hinge Replacement Kit, Aluminum, 5 In H

BATTALION| Zoro #: G1134393| Mfr #: 1VZV1

$134.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1134393 Mfr #: 1VZV1
Item: Butt HingeBearing Type: Plain
Material: AluminumRange of Motion: 180 Degrees
Holes per Leaf: 3Pin Type: Nonremovable
Corners: SquareMounting: Full Surface
Frame Leaf Width: 3-1/4"Door Leaf Width: 3-1/4"
Overall Knuckle Height: 2"Orientation: Non Handed
Door Leaf Height: 5"Hardware: Included
Frame Leaf Height: 5"Frame Leaf Thickness: 0.230"
Door Leaf Thickness: 0.230"Ligature Resistant: No
Country of Origin (subject to change): Taiwan

Product Description

Hinge Replacement Kit, Aluminum Material, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.230 In. Door Leaf Thickness, 0.230 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 2 In. Overall Knuckle Height, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews