Hinge Replacement Kit, Bronze, 5 In H

BATTALION| Zoro #: G0901467| Mfr #: 1VZV5

$125.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0901467 Mfr #: 1VZV5
Item: Butt HingeBearing Type: Plain
Material: AluminumFinish: Bronze
Range of Motion: 180 DegreesHoles per Leaf: 3
Pin Type: NonremovableCorners: Square
Mounting: Full SurfaceFrame Leaf Thickness: 0.230"
Door Leaf Thickness: 0.230"Ligature Resistant: No
Frame Leaf Width: 3-1/4"Door Leaf Width: 3-1/4"
Overall Knuckle Height: 2"Orientation: Non Handed
Door Leaf Height: 5"Hardware: Included
Frame Leaf Height: 5"Country of Origin (subject to change): Taiwan

Product Description

Hinge Replacement Kit, Aluminum Material, Bronze Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.230 In. Door Leaf Thickness, 0.230 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 2 In. Overall Knuckle Height, Nonremovable Pin Type

Product Reviews