Hinge, Surface Mount, 1-1/2 x 1-1/2"

BATTALION| Zoro #: G1923101| Mfr #: 3HTR4

$0.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1923101 Mfr #: 3HTR4
Ligature Resistant: NoOrientation: Non Handed
Item: Butt HingeFrame Leaf Height: 1-1/2"
Frame Leaf Thickness: 0.082"Mounting: Full Surface
Door Leaf Thickness: 0.082"Holes per Leaf: 2
Material: SteelFrame Leaf Width: 1-1/2"
Bearing Type: PlainDoor Leaf Width: 1-1/2"
Pin Dia.: 1/8"Range of Motion: 180 Degrees
Corners: SquareFinish: Bright Brass
Hardware: Not IncludedDoor Leaf Height: 1-1/2"
Pin Type: NonremovableCountry of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Bright Brass Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.082 In. Door Leaf Thickness, 0.082 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews