Hinge, Surface Mount, 11/2 X 21/4 In

BATTALION| Zoro #: G1445272| Mfr #: 3HTT8

$4.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445272 Mfr #: 3HTT8
Ligature Resistant: NoHardware: Not Included
Orientation: Non HandedItem: Butt Hinge
Mounting: Full SurfaceBearing Type: Plain
Corners: SquareRange of Motion: 180 Degrees
Material: Stainless SteelPin Dia.: 13/64"
Holes per Leaf: 3Pin Type: Nonremovable
Frame Leaf Width: 2-1/4"Door Leaf Width: 2-1/4"
Door Leaf Height: 1-1/2"Frame Leaf Height: 1-1/2"
Frame Leaf Thickness: 0.080"Door Leaf Thickness: 0.080"
Country of Origin (subject to change): China

Product Description

Butt Hinge, Stainless Steel Material, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.080 In. Door Leaf Thickness, 0.080 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 13/64 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews