JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hinge, Surface Mount, 11/2 X 3 In

VALUE BRAND| Zoro #: G1428533| Mfr #: 3HTT7

$8.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1428533 Mfr #: 3HTT7
Ligature Resistant: NoHoles per Leaf: 3
Frame Leaf Width: 3"Material: stainless steel
Door Leaf Width: 3"Item: Butt Hinge
Pin Dia.: 11/64"Bearing Type: Plain
Range of Motion: 180 DegreesCorners: Square
Orientation: Non HandedDoor Leaf Height: 1-1/2"
Hardware: Not IncludedFrame Leaf Height: 1-1/2"
Pin Type: NonremovableFrame Leaf Thickness: 0.062"
Mounting: Full SurfaceDoor Leaf Thickness: 0.062"
Country of Origin (subject to change): China

Product Description

Butt Hinge, Stainless Steel Material, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 0.062 In. Door Leaf Thickness, 0.062 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 11/64 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
Save 15%. Sign up for Z-mail.