Hinge, Surface Mount, 2 X 1 1/2 In

VALUE BRAND| Zoro #: G2314487| Mfr #: 3HTE6

$2.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bearing Type: Plain
Finish: Gray Enamel
Item: Butt Hinge
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2314487 Mfr #: 3HTE6
Door Leaf Width: 1-1/2"Item: Butt Hinge
Pin Dia.: 1/8"Finish: Gray Enamel
Range of Motion: 265 DegreesBearing Type: Plain
Corners: SquareOrientation: Non Handed
Door Leaf Height: 2"Hardware: Not included
Frame Leaf Height: 2"Pin Type: Nonremovable
Frame Leaf Thickness: 0.060"Holes: Without
Door Leaf Thickness: 0.060"Mounting: Full Surface
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 1-1/2"Material: steel
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Full Surface Mounting, 1/8 In. Pin Dia., Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews